Motion
6504-32-32
6504-32-32 ADAPTER STRAIGHT MJ-FJS
Mi Item #04292702
MFR #6504-32-32
Price$434.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6504-32-32 ADAPTER STRAIGHT MJ-FJS
Mi Item #04292702
MFR #6504-32-32

Mfr description
6504-32-32 ADAPTER STRAIGHT MJ-FJS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.67/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    2-1/2-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)