Overview
Mfr description
6866-08-08-04-NWO-FG
Specifications
- Adapter TypeTee
- End 1 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss, Male JIC
- End 1 Size1/2 in, 1/4 in
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss, Male JIC
- End 2 Size1/2 in, 1/4 in
- End 2 Thread3/4-16 UNF
- MaterialSteel
- End 3 Size1/4 in;1/2 in
- End 3 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss, Male JIC
- End 3 Thread7/16-20 UNF
- End 4 StyleNot Applicable
- Series6866
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data