Motion
7042-02-06
Straight Adapter - 1/8-27 NPTF, G - 3/8-19 Thread, Steel, 21.5 Overall Length
MI ITEM #04292710
MFR #7042-02-06
Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8-27 NPTF, G - 3/8-19 Thread, Steel, 21.5 Overall Length
MI ITEM #04292710
MFR #7042-02-06

Mfr description
7042-02-06 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.82/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 3/8 in
  • End 2 Size
    1/8 in, 3/8 in
  • Hex Body
    22.2
  • Overall Length
    21.5
  • Thread Depth
    8.5
  • Thread Size 2
    3/8-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Thread
    1/8-27 NPTF, G - 3/8-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Thread
    1/8-27 NPTF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7042

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)