Specifications
Dimensions
- Drain Port Size.875-14 UNF-2B SAE O-Ring
- Inlet Port Size2.50 in SAE 4-Bolt Split Flange
- Outlet Port Size1-1/4 in SAE O-Ring
- Port Thread Size1/2-13 UNC-2B;1/2-13 UNC-2B
Details
- Control TypePressure & Flow Compensator with Torque Sensing
- Displacement141 cm³/r
- Displacement TypeVariable Displacement
- Drain Port LocationBottom (Top Plugged)
- Input RotationRight Hand
- Input Shaft Type1.50 in Dia Straight Key
- Mounting Type4-Bolt SAE C Flange
- Port LocationSide Ported
- Port TypeCode 61 Flange
- Pressure Compensator Range3278 to 3394 psi
- SeriesPVH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)