Motion
1606-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.9063 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
Mi Item #04292905
MFR #1606-ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.9063 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
Mi Item #04292905
MFR #1606-ZZ

Mfr description
1606-ZZ BEARING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.9063 in
  • Overall Width  
    0.3125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    1606-ZZ BEARING
  • Long Description
    The 1606-ZZ Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double shielded closure, 0.9063 in outside diameter, and 0.3125 in width.
  • Manufacturer Catalog Number
    1606-ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106981299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)