Overview
Mfr description
UCP214-43 PIL BLK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2-11/16 in
- UPC_NO80067569604
- Manufacturer Upc Number80067569604
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data