Motion
07660704015

NORTON ABRASIVES
07660704015

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #04293716
MFR #07660704015
Price$28.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660704015

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #04293716
MFR #07660704015

Mfr description
07660704015 4-1/2 X 5/8-11 RAPID STRIP
  • Durable aluminum oxide provides long life on aggressive stripping applications
  • Advanced resin bond prevents shedding, snagging, gouging and rework
  • Open web construction for minimal loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.13/each

Specifications

Dimensions

  • Arbor Size
    0 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Color
    Blue
  • Disc Attachment Type
    5/8 - 11
  • Grade
    Extra Coarse
  • Mounting Type
    Center Mount
  • Package Quantity
    5
  • UPC_NO
    07660704015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)