Motion
3954131280
Toothed Band Saw Blade - Bi-Metal Material, 128 in Long, 3/4 in Wide
MI ITEM #04293814
MFR #3954131280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 128 in Long, 3/4 in Wide
MI ITEM #04293814
MFR #3954131280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3954131280/ZWEFC1014MAT-128"BLADE

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Tooth Form
    Regular
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Series
    Matrix II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought