1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
BF P 10 N 3 W 1.0 /-AS
Threaded Hydraulic Breather - Diameter: 1.9300 in
Mi Item #
04294044
MFR #
BF P 10 N 3 W 1.0 /-AS
Price
$16.55
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Breathers
HYDAC CORP BF P 10 N 3 W 1.0 /-AS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
BF P 10 N 3 W 1.0 /-AS
Threaded Hydraulic Breather - Diameter: 1.9300 in
Mi Item #
04294044
MFR #
BF P 10 N 3 W 1.0 /-AS
Mfr description
BF P 10 N 3 W 1.0 /-AS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.55
/each
Add to Cart
Specifications
Dimensions
Connection Size
2026-01-02
Diameter
1.9300 in
Details
Maximum Air Flow
13 scfm
Type
Threaded Hydraulic Breather
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items