Motion
14727
covRguard Standard (A) Light Bulb, Base Type: Screw, Base Size: E26, Light Output: 480lm, Wattage: 50W, Color: White
MI ITEM #04294170
MFR #14727
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
covRguard Standard (A) Light Bulb, Base Type: Screw, Base Size: E26, Light Output: 480lm, Wattage: 50W, Color: White
MI ITEM #04294170
MFR #14727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A/RS/130V 50 A/RS-130V LAMP INCAND RS

Specifications

  • Bulb Shape
    Standard (A)
  • Lamp Code
    A19
  • Base Type
    Screw
  • Base Size
    E26
  • Light Output
    480 lm
  • Wattage
    50 W
  • Bulb Life
    1000 hr
  • Lighting Technology
    Incandescent
  • Color
    White
  • Glass Type
    Frosted
  • Voltage
    120 V
  • Overall Length
    3.87 in
  • Overall Diameter
    2-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text