Specifications
Details
- Back MaterialCanvas
- Coating CoverageUncoated
- ColorBlue Stripe, Natural Pigskin
- Description KeywordThinsulate® Lined
- Finger CoverageFull
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypePigskin Grain Leather
- Liner MaterialThermal Lined
- Lining MaterialThermal
- MaterialPigskin Leather
- Material TypeLeather Palm Gloves - Canvas Back
- Protection TypeGeneral Protection
- Thumb StyleWing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)