1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
52423
Anti-Slip Roll - Grit Surface Type, Black Color
MI ITEM #
04294449
MFR #
52423
Price
$92.97
/rl
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Anti-Slip Tape and Treads
BRADY 52423
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
52423
Anti-Slip Roll - Grit Surface Type, Black Color
MI ITEM #
04294449
MFR #
52423
Mfr description
52423 2"X60' ANTISKID TAPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$92
.97
/rl
Add to Cart
Specifications
Dimensions
Length
60 ft
Width
2 in
Details
Color
Black
ECCN
EAR99
Harmonization Code
3919.10.2055
Indoor Outdoor Use
Outdoor
Reflective Or Glow In The Dark
Non-Reflective
Surface Type
Grit
Type
Roll
UPC_NO
75447301528
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items