Motion
EW5/16
Ball Thrust Bearing - Single-Direction, 0.3125 in Bore, 0.7500 in OD, 0.2500 in Width, Separable
Mi Item #04294891
MFR #EW5/16
Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.3125 in Bore, 0.7500 in OD, 0.2500 in Width, Separable
Mi Item #04294891
MFR #EW5/16

Mfr description
AKL.EW-5/16-HLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter  
    0.7500 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.2500 in
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Steel
  • Max Rpm
    15000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    1440 N
  • Separable Or Banded
    Separable
  • Series
    EW
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802511604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)