Motion
GTFE300X50
Industrial Hose - 3 in Inner Diameter, 5 psi Working Pressure
Mi Item #04294897
MFR #GTFE300X50
Price$13.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3 in Inner Diameter, 5 psi Working Pressure
Mi Item #04294897
MFR #GTFE300X50

Mfr description
GTFE 300 X 50 FT COILS
  • Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Exposed rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.42/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3 in

Details

  • Additional Details
    With embedded grounding wire Made in the USA
  • Color
    Transparent
  • Manufacturer Upc Number
    822353062562
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    GTFE™ Series Food Grade PVC Ducting/Material Handling Hose with Grounding Wire
  • Typical Applications
    Ducting, ventilation and fume removal, Food grade blower and ducting systems, Material handling - light duty, Pharmaceutical product transfer
  • UPC_NO
    822353062562
  • Working Pressure
    5 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)