Overview
Mfr description
44-104 46-90 3-1/4 WD X 5-1/2 LG WIRE MA
Specifications
- Labeling TypePre-Printed
- Label MessageConsecutive 46 to 90
- MaterialVinyl Coated Cloth
- ColorBlack
- Includes(10) Pre-Printed "46 to 90"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data