Overview
Mfr description
44-109 A-Z-0+- 3-1/4 WD X 5-1/2 LG WIRE
Specifications
- Labeling TypePre-Printed
- Label Message+, -, /, 0, Consecutive 1 to 15, Consecutive 16 to 90, Consecutive A to Z
- MaterialVinyl Coated Cloth
- ColorBlack
- Includes(6) Pre-Printed "1 to 15"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data