Motion
30601
MI ITEM #04295156
MFR #30601
Price$2,331.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04295156
MFR #30601

Mfr description
30601 MISTMATIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,331.45/each

Specifications

Dimensions

  • Spout Length
    7 in

Details

  • Body Material
    High Density Polyethylene
  • Capacity
    1 gal (US)
  • Pump Material
    Acetal Copolymer
  • Spout Type
    Flexible
  • Type
    Precision Needle Oiler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)