Motion
CM34D17NC8C

LEESON ELECTRIC
CM34D17NC8C

DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/8 hp hp, 180 V, 1750 rpm rpm, TENV, 34 Frame
Mi Item #04296047
MFR #CM34D17NC8C
Price$653.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM34D17NC8C

DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/8 hp hp, 180 V, 1750 rpm rpm, TENV, 34 Frame
Mi Item #04296047
MFR #CM34D17NC8C

Mfr description
M1130118.00,1/8HP,34D42CZ,1800RPM,
  • Compact and space saving design.
  • External access to brushes supprots easy replacement for prolonged motor life.
  • Double-shielded ball bearings provide longer service life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$653.96/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Frame Size
    34None
  • Motor Length Less Shaft
    5.68 in
  • NEMA / IEC Frame Size
    34
  • Opposite Drive End Bearing Size
    608
  • Overall Length C Dimension
    7.81 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    10.00 lbs

Details

  • 2D Drawing
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    75.7
  • Enclosure Type
    TENV
  • Field Full Load Current
    0.70 A
  • Frame Type
    34
  • Full Load Efficiency
    75.70 %
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091371
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/8 hp
  • Motor Type
    Brushed
  • Mounting Type
    Round
  • Operating Temperature Range
    40 °C
  • Overload Protector
    No Protection
  • Power Rating
    0.13 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CE, CSA, UL Recognized
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    691720091371
  • Voltage
    180 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)