Motion
Flexadux® PV R-3 4 in x 25 ft

FLEXAUST INC
Flexadux® PV R-3 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Heavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire), PVC Material, 20.00 psi
MI ITEM #04296432
MFR #Flexadux® PV R-3 4 in x 25 ft
Your Price$14.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PV R-3 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Heavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire), PVC Material, 20.00 psi
MI ITEM #04296432
MFR #Flexadux® PV R-3 4 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.45/ft(List $16.62)

Overview

Mfr description
8311040025 4" ID X 25' R-3 BLUE HEAVY WT
  • Excellent internal & external abrasion resistance
  • Good chemical & moisture resistance
  • Excellent choice for ventilation applications, dust & fume removal
  • Blue is listed as UL 94V-0 flame retardant
  • Clear is manufactured with FDA acceptable materials
  • Wall Thickness = .035" (1 1/4" to 3 1/2" ID), .045" (4" ID & above)
  • Available in metric sizes, consult sales team on pricing & minimums
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Materials
  • Inside Diameter
    4.000 in
  • Hose Material
    PVC
  • Application
    Abrasion Resistant Applications, Aluminum Refractory, Flame Retardant, Food Grade, Granule Transport, Meat Packing, Pharmaceutical, Powder & Bulk, Sand & Gravel Suction, Shipyards, Shredders, Starch Transfer, Suction, Wave Pool Blowers
  • Length
    25 ft
  • Working Pressure
    20.00 psi
  • Closed Bend Radius
    4.420 in
  • Temperature Range
    20 to 160 °F
  • Compression Ratio
    2:1
  • Series
    Flexadux® PV R-3
  • Reinforcing Cord Material
    Coated Spring Steel Wire
  • Negative Pressure
    29.00 inHg
  • Wall Thickness
    0.045 in
  • Color
    Blue
  • Construction
    Heavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire)
  • Weight
    0.91 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    8311040025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text