Motion
AC-15-5
Air Cooled Heat Exchanger - Series AC, Size 15, 3ph Electric Motor 575 Volt Drive, NPT 1.000 Port Size
Mi Item #04296506
MFR #AC-15-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AC, Size 15, 3ph Electric Motor 575 Volt Drive, NPT 1.000 Port Size
Mi Item #04296506
MFR #AC-15-5

Mfr description
AC-15-5 HEAT EXCHANGER
  • Thermal capacity to 100 hp (75 Kw)
  • Computerized selection program
  • Standard ports NPT, optional SAE straight thread or flange connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    22.38 in
  • Overall Height
    17.00 in
  • Overall Length
    20.38 in
  • Overall Width
    17.44 in
  • Port Size
    1 NPT
  • Unit Size
    15

Details

  • Body Material
    Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Series
    AC
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)