Specifications
Dimensions
- Container Size1000 ml
Details
- ColorPink
- ContainsVitamin A
- For Use WithGojo NXT Space Saver
- FormLiquid
- Number of Packets8
- ScentFloral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)