Motion
C85WE25-50
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #04296597
MFR #C85WE25-50
Price$57.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #04296597
MFR #C85WE25-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.81/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in
  • Overall Length
    265 mm
  • Port Size
    1/8 BSPP
  • Rod - Thread Size
    M10x1.25 Male ISO
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Cushion
  • Auto-Switch
    No
  • Body Option
    Double End Rod
  • Body Type
    Round Body
  • Bracket 1
    Double End Rod
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    E
  • Cylinder Type
    ISO / CETOP
  • Made to Order
    No
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Double End
  • Operating Pressure Range
    +0.08 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Options Included
    Double Rod, Rubber Cushion
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Double Rod
  • Seal Kit
    SK-C85-25
  • Series
    C85
  • Standards Met
    ISO
  • Type
    Round Body

Overview

Mfr description
C85WE25-50 CYLINDER
  • ISO cylinder, double acting, double rod
  • Fluid: air
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Strokes (mm): up to 300 (depending on bore)
  • Auto switches available (order separate)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought