Motion
3800127
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Toolholder Style: SIR
MI ITEM #04296601
MFR #3800127
List Price$349.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Toolholder Style: SIR
MI ITEM #04296601
MFR #3800127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$349.90/each for your price

Overview

Mfr description
3800127 SIR 0500 M16

Specifications

  • Internal Threading Bar
    Internal Threading Bar
  • Cutting Direction
    Left Hand Cut
  • Toolholder Style
    SIR
  • Insert Positioning
    Lay-Down
  • Shank Height Diameter
    5/8 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Center To Cutting Edge
    0.39 in
  • Head Length
    1-1/4 in
  • Full Toolholder Code
    SIR 0500 M16
  • Parts & Accessories
    Key (T-10/5), Screws (S16S)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text