1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOUISVILLE LADDER GROUP
FS1410HD
Step Ladder - Fiberglass, 10 ft Ladder Size, 375 lbs Weight Capacity
Mi Item #
04296693
MFR #
FS1410HD
Price
$532.55
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Step Ladders
LOUISVILLE LADDER GROUP FS1410HD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOUISVILLE LADDER GROUP
FS1410HD
Step Ladder - Fiberglass, 10 ft Ladder Size, 375 lbs Weight Capacity
Mi Item #
04296693
MFR #
FS1410HD
Mfr description
FS1410HD 10FT BRUTE LADDER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$532
.55
/each
Add to Cart
Specifications
Dimensions
Ladder Size
10 ft
Weight
34.00 lbs
Details
Ladder Material
Fiberglass
Ladder Type
Step Ladder
Weight Capacity
375 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items