Motion
VFS3130-3DZB-02

SMC CORP OF AMERICA
VFS3130-3DZB-02

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Single Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #04296711
MFR #VFS3130-3DZB-02
Price$97.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3130-3DZB-02

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Single Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #04296711
MFR #VFS3130-3DZB-02

Mfr description
VFS3130-3DZB-02
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.16/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Overall Height
    92.5 mm
  • Overall Length
    153.5 mm
  • Overall Width
    30 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Bracket Included
    No
  • Electrical Entry
    DIN Connector
  • Flow Coefficient Cv Flow Factor Kv
    1.1 (P to A/B) Cv, 1.7 (A/B to R1/R2) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    1.1 Cv
  • For Use With Series
    VFS3000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Operation Type
    Locking (Tool Required)
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Response Time
    20 ms
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VFS3000
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.1 @ 50 Hz W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Sonic Conductance (C)
    5 (P to A/B) dm³/(s.bar), 6.8 (A/B to R1/R2) dm³/(s.bar)
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    VFS3000
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)