Motion
VQZ315-5YZ1-02T

SMC CORP OF AMERICA
VQZ315-5YZ1-02T

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #04296714
MFR #VQZ315-5YZ1-02T
List Price$73.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ315-5YZ1-02T

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #04296714
MFR #VQZ315-5YZ1-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.07/each for your price

Overview

Mfr description
VQZ315-5YZ1-02T 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time:VQZ200 metal seal 14ms or less; rubber seal 15ms or lessVQZ300 metal seal 17ms or less; rubber seal 25ms or less

Specifications

  • Piping Type
    Base Mounted Subplate Included
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Port Sizes
    1/4 NPTF
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    86.3 mm
  • Overall Length
    104 mm
  • Overall Width
    45 mm
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    3.2 dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text