Motion
ZPT25BNK10-06-A10

SMC CORP OF AMERICA
ZPT25BNK10-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #04296716
MFR #ZPT25BNK10-06-A10
List Price$37.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT25BNK10-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #04296716
MFR #ZPT25BNK10-06-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.03/each for your price

Overview

Mfr description
ZPT25BNK10-06-A10 VACUUM PAD, WITH
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Cup Type
    Bellows
  • Cup Material
    Nitrile
  • Cup Outside Diameter
  • Vacuum Entry Type
    One Touch
  • Buffer Type
    Rigid
  • Buffer Rotation
    Non-Rotating
  • Stroke
    10 mm
  • Entry Orientation
    Vertical
  • Cup Height
    10.5 mm
  • Fluid Comp
    Air
  • Overall Height
    95.5 mm
  • Operating Temperature Range
    0 to +120 °C
  • Pad Diameter
    25 mm
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Overall Weight
    35 g
  • Weight
    35 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text