Motion
CDQMB25NN-30
CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
MI ITEM #04296745
MFR #CDQMB25NN-30
List Price$77.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
MI ITEM #04296745
MFR #CDQMB25NN-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.80/each for your price

Overview

Mfr description
CDQMB25NN-30 CYLINDER

Specifications

  • Compact Cylinder Type
    Guide Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    30 mm
  • Cylinder Series
    CQM
  • Manufacturer Catalog
  • Port Thread Standard
    M Thread
  • Magnet
    Built-in
  • Mounting Type
    Through Holes
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text