Motion
ZX100-K15LZ-F

SMC CORP OF AMERICA
ZX100-K15LZ-F

Vacuum, Pump System
MI ITEM #04296781
MFR #ZX100-K15LZ-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZX100-K15LZ-F

Vacuum, Pump System
MI ITEM #04296781
MFR #ZX100-K15LZ-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZX100-K15LZ-F VACUUM, PUMP SYSTEM
  • Vacuum module, external vacuum supply system
  • Various valve types
  • Air operated or various voltages
  • Various lead wire and connector types
  • Various switches and lead wire lengths

Specifications

  • Exhaust Type
    Non-Silenced
  • Country of Origin
    JP
  • Supply Port Type
    M5x0.8 Female Metric Threaded
  • Supply Voltage
    24 V dc
  • Thread Standard
    Metric
  • Mounting Type
    Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought