Motion
MY1H16-250
MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #04296782
MFR #MY1H16-250
Price$593.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #04296782
MFR #MY1H16-250

Mfr description
MY1H16-250 CYLINDER
  • Bore sizes: 16, 20 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Minimum operating pressure: 0.15 MPa (22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    40 mm
  • Overall Length
    410 mm
  • Overall Width
    60 mm
  • Port Size
    M5x0.8
  • Stroke  
    250 mm

Details

  • Additional Details
    The MY1H Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. The integrated high precision linear guide improves positioning accuracy and repeatability. It also features an end-lock option capable of holding the carriage position at the stroke end. Air cushions are standard and external shock absorbers are optional.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • End Lock Position
    Without End Lock
  • Guide Type
    Linear Guide
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    22 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    End-Lock, External Shock Absorbers
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Safety Options
    End Lock
  • Seal Kit
    MY1H16-PS
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)