Motion
NCDQ2F32-150DC

SMC CORP OF AMERICA
NCDQ2F32-150DC

Compact Air Cylinder - Long Stroke Type, 32 mm Bore, 150 mm Stroke, Flange Mounting Type
MI ITEM #04296790
MFR #NCDQ2F32-150DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2F32-150DC

Compact Air Cylinder - Long Stroke Type, 32 mm Bore, 150 mm Stroke, Flange Mounting Type
MI ITEM #04296790
MFR #NCDQ2F32-150DC

Mfr description
NCDQ2F32-150DC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    48 mm
  • Overall Length
    212.5 mm
  • Overall Width
    65 mm
  • Port Size
    1/8 NPT
  • Rod Size
    5/16-24 in
  • Rod Size / Thread
    5/16-24 Female UNF
  • Stroke
    150 mm

Details

  • Compact Cylinder Type
    Long Stroke
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Mounting Type
    Flange
  • Operating Pressure Range
    +7.25 to +145 psi
  • Operating Temperature Range
    +15 to +140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Standards Met
    JIS Class 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)