Motion
NA3GC7-16-LK

EDT CORP
NA3GC7-16-LK

Flange Mount Sleeve Bearing - 1 in Bore, 3-Bolt Bracket Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #04296799
MFR #NA3GC7-16-LK
List Price$464.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
NA3GC7-16-LK

Flange Mount Sleeve Bearing - 1 in Bore, 3-Bolt Bracket Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #04296799
MFR #NA3GC7-16-LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.35/each for your price

Overview

Mfr description
NA3GC7-16-LK POLY-ROUND SOLUTION 3-BOL

Specifications

  • Bore Diameter
    1 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    3-Bolt Bracket
  • Housing Construction
    Solid
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Type Of Bearing
    Plain
  • Locking Device
    DoubleLock Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text