Overview
Mfr description
NCDA1X325-0275 CYLINDER, NCA1, TIE ROD
Specifications
- Bore Diameter3.2500 in
- Stroke2.75
- SeriesNCA1
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data