Motion
DCGT+I1383:I1451 3(2.5)1-UM 1125

SANDVIK
DCGT+I1383:I1451 3(2.5)1-UM 1125

Grade, Carbide Neutral Cut DCGT-Style Turning Insert, Diamond Shaped, 3/8" maximum inscribed circle
MI ITEM #04296903
MFR #DCGT+I1383:I1451 3(2.5)1-UM 1125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
DCGT+I1383:I1451 3(2.5)1-UM 1125

Grade, Carbide Neutral Cut DCGT-Style Turning Insert, Diamond Shaped, 3/8" maximum inscribed circle
MI ITEM #04296903
MFR #DCGT+I1383:I1451 3(2.5)1-UM 1125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCGT 3(2.5)1-UM 1125 INSERT

Specifications

  • Insert Style
    DCGT
  • Material
    Carbide
  • Manufacturer Grade
    1125
  • Shape
    Diamond
  • Inscribed Circle
    3/8 in
  • Length
    11.6279 mm
  • Thickness
    3.96875 mm
  • Application
    Turning
  • Corner Radius
    1/64 in
  • Chipbreaker
    UM
  • Included Angle
    55 °
  • Relief Angle
    7 °
  • Cutting Direction
    Neutral
  • Hole Diameter
    4.4 mm
  • Full Insert Style Code
    DCGT 3(2.5)1-UM 1125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text