Motion
N123G2-0300-0001-CF

SANDVIK
N123G2-0300-0001-CF

1125 Grade Carbide Neutral Cut N123-Style Grooving Insert, 3mm maximum cut width, 0.1mm corner radius
MI ITEM #04296905
MFR #N123G2-0300-0001-CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
N123G2-0300-0001-CF

1125 Grade Carbide Neutral Cut N123-Style Grooving Insert, 3mm maximum cut width, 0.1mm corner radius
MI ITEM #04296905
MFR #N123G2-0300-0001-CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N123G2-0300-0001-CF 1125 INSERT

Specifications

  • Insert Style
    N123
  • Maximum Cutting Width
  • Material
    Carbide
  • Manufacturer Grade
    1125
  • Application
    Grooving
  • Cutting Direction
    Neutral
  • Corner Radius
    0.1 mm
  • Maximum Cutting Depth
    18.4 mm
  • Chipbreaker
    CF
  • Relief Angle
    7 °
  • Seat Size
    G
  • Coolant Delivery
    External
  • Full Insert Style Code
    N123G2-0300-0001-CF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text