Motion
SS5Y7-20-02-00N

SMC CORP OF AMERICA
SS5Y7-20-02-00N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #04296910
MFR #SS5Y7-20-02-00N
List Price$28.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-20-02-00N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #04296910
MFR #SS5Y7-20-02-00N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.27/each for your price

Overview

Mfr description
SS5Y7-20-02-00N MFLD, BODY PT, SY7000

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    80.1 mm
  • Overall Length
    66 mm
  • Overall Width
    134.4 mm
  • Mounting Type
    Direct
  • For Use With Series
    SY7000
  • Model
    Body Ported
  • Number Of Stations
    2
  • Thread Standard
    NPT
  • Wiring Type
    Individual Connector
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text