Overview
Mfr description
AT32 2" CARBIDE TIPPED HOLESAW
Specifications
- Cutting MaterialCarbide-Tipped
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Depth
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- TPI/Number of Teeth3 TPI
- Arbor CompMORSE M45PCT
- Finish CoatingUncoated
- Slug RemovalSlug Ejection Slot
- SeriesAT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data