Motion
AME350C-N04
Mist Separator - 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04296968
MFR #AME350C-N04
Price$70.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04296968
MFR #AME350C-N04

Mfr description
AME350C-N04 SUPER MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.00/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    1/2 NPT
  • Weight
    13.34 lbs, 1.745

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Type
    Mist Separator
  • Series
    AME
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)