Overview
Mfr description
428N142 21/32 CONST.REAMER 1/2 SHAN
Specifications
- Reamer TypeConstruction
- Reamer Diameter21/32 in
- Flute TypeRight Hand Spiral
- Shank TypeThree Flats
- Flute Length4-1/2 in
- Overall Length6-3/8 in
- Shank Diameter Hex Width1/2 in
- MaterialHigh Speed Steel
- Finish CoatingGold & Black Oxide
- Fast SpiralFast Spiral
- Cutting DirectionRight Hand Cut
- Material GradeM7
- Series4285N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data