Motion
SPB2060

MEGADYNE
SPB2060

Maetric Unimatch SP Series V-Belt - SPB, 16 mm Top Width, 1 Strand, 2060 mm Nominal Outside Length, Smooth
MI ITEM #04297032
MFR #SPB2060
Your Price$60.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPB2060

Maetric Unimatch SP Series V-Belt - SPB, 16 mm Top Width, 1 Strand, 2060 mm Nominal Outside Length, Smooth
MI ITEM #04297032
MFR #SPB2060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$60.27/each(List $83.61)

Overview

Mfr description
SPB2060 METRIC V BELT

Specifications

  • Section
    SPB
  • Number Of Strands
    1
  • Nominal Outside Length
    2060 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    16 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text