Motion
SY1-1/2TF/C4VA2101

SKF
SY1-1/2TF/C4VA2101

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04297040
MFR #SY1-1/2TF/C4VA2101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY1-1/2TF/C4VA2101

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04297040
MFR #SY1-1/2TF/C4VA2101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SY1-1/2TF/C4VA2101 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.3300 in
  • Base To Bore Centerline
    1.9400 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.9000 in
  • Overall Length
    6.8900 in
  • Base Width
    1.89 in
  • Overall Width
    1.9400 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    +55 to +120 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    SY
  • Replacement Bearing
    SY 1.1/2 TF/VA201
  • UPC_NO
    7316574462674
  • Weight
    4.26 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text