Motion
YAR 208-2FW/VA228

SKF
YAR 208-2FW/VA228

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, Set Screw Locking
MI ITEM #04297060
MFR #YAR 208-2FW/VA228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 208-2FW/VA228

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, Set Screw Locking
MI ITEM #04297060
MFR #YAR 208-2FW/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YAR208-2FW/VA228

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -40 to +210 °F
  • Radial Dynamic Load Capacity
    21 kN
  • Radial Static Load Capacity
    19 kN
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Zinc Plated
  • Seal Type
    Contact with Flinger
  • Series
    YAR2
  • UPC_NO
    7316571509938
  • Weight
    1.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought