Motion
2600 R 003 ON /-B6

HYDAC CORP
2600 R 003 ON /-B6

01263776 Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 3 micron, 450 gpm Max Flow
MI ITEM #04297170
MFR #2600 R 003 ON /-B6
Price$1,297.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2600 R 003 ON /-B6

01263776 Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 3 micron, 450 gpm Max Flow
MI ITEM #04297170
MFR #2600 R 003 ON /-B6

Mfr description
2600 R 003 ON /-B6
  • Unique HELIOS pleat geometry – optimizes media area open to flow to calm the flow in areas between pleats reducing ∆P
  • Outer wrap perforations insure optimized flow onto the filter pleats and help to minimize pressure losses
  • Outer wrap perforations also help to distribute the fluid incidence stresses evenly in the axial and radial directions and thus increase tear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,297.20/each

Specifications

Details

  • Additional Details
    The Optimicron filter elements have been optimized with respect to filtration performance and energy efficiency. These elements offer the best optimization of separation efficiency, service life and differential pressure versus flow rate.
  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Flow Rate
    450 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    87 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)