Motion
VLRSE-2
V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8438 in Roller Width, 1.3750 in Point Dia., Open
MI ITEM #04297310
MFR #VLRSE-2
Your Price$298.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8438 in Roller Width, 1.3750 in Point Dia., Open
MI ITEM #04297310
MFR #VLRSE-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$298.11/each(List $357.73)

Overview

Mfr description
VLRSE-2 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Material
    Stainless Steel
  • Thread Size
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    1250 lbf
  • Radial Static Load Capacity
    520 lbf
  • Lubrication Hole Location
    None
  • Groove Angle
    90 °
  • Width To Groove Center
    0.422 in
  • UPC_NO
    622424979986
  • Weight
    1.2 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text