Motion
6X50 FUEL 150SD CORRUGATED

GATES RUBBER CO
6X50 FUEL 150SD CORRUGATED

Industrial Hose - 6 in Inner Diameter, 150 psi Working Pressure, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 50 ft Length
Mi Item #04297462
MFR #6X50 FUEL 150SD CORRUGATED
Price$128.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X50 FUEL 150SD CORRUGATED

Industrial Hose - 6 in Inner Diameter, 150 psi Working Pressure, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 50 ft Length
Mi Item #04297462
MFR #6X50 FUEL 150SD CORRUGATED

Mfr description
6 FUEL MASTER 150SD CORRUGATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.37/ft

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    17.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.79 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053638561
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)