Motion
PS690
Air Orbital Sander - 0.04 hp, Random Orbit, 0.188 in Orbit Dia., 20.00 cfm @ Load, 5.00 in Pad
Mi Item #04297681
MFR #PS690
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Orbital Sander - 0.04 hp, Random Orbit, 0.188 in Orbit Dia., 20.00 cfm @ Load, 5.00 in Pad
Mi Item #04297681
MFR #PS690

Mfr description
PS690 SANDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Orbit Diameter
    0.188 in
  • Overall Height
    4.200 in
  • Pad Size
    5.00 in
  • Tool Weight
    2.9 lbs

Details

  • Air Consumption @ Load
    20.00 cfm
  • Horsepower
    0.04 hp
  • Includes
    Built-in Speed Controls
  • Maximum Speed
    10000 rpm
  • Orbit Style
    Random
  • Pad Shape
    Circular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)