Motion
497AX
Lockout Tag - Message: Danger - Do Not Operate, Styrene Material, White, Includes: Bag
Mi Item #04297735
MFR #497AX
Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Tag - Message: Danger - Do Not Operate, Styrene Material, White, Includes: Bag
Mi Item #04297735
MFR #497AX

Mfr description
497AX BILINGUAL TAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.62/each

Specifications

Dimensions

  • Height
    5-3/4 in
  • Hole Diameter
    7/16 in
  • Width
    3-1/8 in

Details

  • Color
    White
  • Grommet Material
    Brass
  • Includes
    Bag
  • Language
    English, Spanish
  • Material
    Styrene
  • Message (Front)
    Danger - Do Not Operate
  • Resistance Features
    Heat Resistant
  • Standards Met
    OSHA
  • Tag Or Label
    Tag
  • UPC_NO
    71649218934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)