Motion
66252941175

NORTON ABRASIVES
66252941175

Grade: Fine, Grit Number: 120, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #04297898
MFR #66252941175
Your Price$63.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252941175

Grade: Fine, Grit Number: 120, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #04297898
MFR #66252941175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$63.00/each(List $81.05)

Overview

Mfr description
66252941175 WHL 7 X 1/2 X 1-1/4 38A

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    120
  • Grade
    Fine
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text