Motion
AL622 Link

TSUBAKI (UST)
AL622 Link

Clevis Link
MI ITEM #04297944
MFR #AL622 Link
Your Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL622 Link

Clevis Link
MI ITEM #04297944
MFR #AL622 Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.95/each(List $5.68)

Overview

Mfr description
AL622 CLEVIS LINK COTTER TYPE

Specifications

  • Material
    Carbon Steel
  • Weight
    0.04 lb
  • Link Type
    Connecting
  • Overall Length
    1 ft
  • Pin Diameter
    0.234 in
  • Pitch
    0.750 in
  • Plate Thickness
    0.094 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039178121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text