Motion
RC-112-KW4H
Set Screw Coupling w/Keyway RC4H-Series - 1.1250 in Bore, 2.1250 in OD, 3.0000 in Overall Length, Steel - ASTM A108, Black Oxide
MI ITEM #04297990
MFR #RC-112-KW4H
List Price$88.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling w/Keyway RC4H-Series - 1.1250 in Bore, 2.1250 in OD, 3.0000 in Overall Length, Steel - ASTM A108, Black Oxide
MI ITEM #04297990
MFR #RC-112-KW4H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.96/each for your price

Overview

Mfr description
RC-112-KW4H@90 1-1/8" RIGCPLG W/KW
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • 4 set screws increase load capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    1.1250 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    2.1250 in
  • Keyway Size
    1/4 X 1/8 in
  • Bore Diameter
    1.1250 in
  • Overall Length
    3.0000 in
  • Coupling Finish Coating
    Black Oxide
  • Set Screw Thread Size
    3/8-16 x 3/8
  • Set Screw Material
    Steel - ASTM F912
  • Series
    RC4H
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861056516
  • UPC_NO
    044861056516
  • Keyway - Side 1
    1/4 X 1/8 in
  • Weight
    1.97 lbs
  • Keyway - Side 2
    1/4 X 1/8 in
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought